Buy more than* S$200* and get FREE SHIPPING

  • Socket for Rail Installation Screw Installation Common Shape Screw Wiring

Socket for Rail Installation Screw Installation Common Shape Screw Wiring TP411X

5.00 (2)
Item.#
06875696
Mfr.#
TP411X
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Model Type
MS4SM
Type
Rail and screw mounting communal form of screw wiring Sockets 11 pin
Number of Pins
11
Weight (g)
About 70
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Equipment repair
5
From Japan
On 2014-05-22 15:00:24
It was supposition reasoning
This review is about item#06875705.
Electrical construction work
5
From Japan
On 2013-12-07 18:47:03
Goods shipment is also quick, goods are also very satisfied with the desired one.
This review is about item#06875696.