|
Socket for Rail Installation Screw Installation Common Shape Screw Wiring TP48X
(2)
- Item.#
- 06875705
- Mfr.#
- TP48X
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order.
- Compatible Model Type
- MS4S [], MD4E, MC4E, ST4PR
- Type
- Rail and screw mounting Union shaped screw wiring Socket 8 pin
- Number of Pins
- 8
- Weight (g)
- About 59
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Equipment repair
From Japan
On 2014-05-22 15:00:24
It was supposition reasoning
Electrical construction work
From Japan
On 2013-12-07 18:47:03
Goods shipment is also quick, goods are also very satisfied with the desired one.
Customers Who Bought This Item Also Bought
<<
NKK SWITCHES (Nippon Kaiheiki Kogyou)
>>