Buy more than* S$200* and get FREE SHIPPING

  • Socket for Pad Installation Shape Screw Wiring

Socket for Pad Installation Shape Screw Wiring TP48SB

4.00 (2)
Item.#
06875714
Mfr.#
TP48SB
Package Qty.
1PC
Ship pack of
1
7.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
About 38
Type
Embedded attachment type, socket for screws wiring 8 pins
Number of Pins
8
Compatible Model Type
MS4S[], MD4E, MC4E, ST4PR, SD4, SD4[]-[], MC4-[]
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To equipment manufacture
3
From Japan
On 2015-12-14 00:06:07
It was no problem goods.
This review is about item#06875714.
Simplification of wiring
5
From Japan
On 2013-11-20 10:26:00
Although the connection has become easier, the better the overall length is not long.
This review is about item#35088891.