Buy more than* S$200* and get FREE SHIPPING

  • Form of Lossless Magnetic Contactors, Without Cover
  • Form of Lossless Magnetic Contactors, Without Cover
  • Form of Lossless Magnetic Contactors, Without Cover
  • Form of Lossless Magnetic Contactors, Without Cover

Form of Lossless Magnetic Contactors, Without Cover SW-03RM

5.00 (2)
Item.#
06876615
Mfr.#
SW-03RM
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Main Circuit Voltage (V)
AC200
Mounting Screw
4-M4
Weight (kg)
0.79
Coil Rated Voltage(V)
AC100
Model
SW-03RM
Rated Operational Current (A) Single Phase Motor (AC-3)
(100V)11(220V)11
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)1.5(380-440V)2.2
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)2.2(380-400V)2.7
Heat Element Rating Setting Range (A)
1.7-2.6
Compatible Rail Width (mm)
35
Auxiliary Contacts
1bx2
Outer Dimensions (Width W x Height H x Depth D) (mm)
100x122x80
Accessories
TR-0N (2 heat element thermal relay)
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)20(380-440V)20
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)8(380-440V)6
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)11(380-440V)7
Rated Capacity (kW) Single Phase Motor (AC-3)
(100V)0.4(220V)0.8
Compatible Thermal Relay
TR-0N 1.7A
Motor capacity (kW)
0.4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacing the parts of the milling machine
5
From Japan
On 2017-09-11 13:39:54
It will arrive soon and it will be more convenient and cheaper than buying with a local dealer
This review is about item#6876685.
Repair of machine tools, maintenance etc.
5
From Japan
On 2016-05-24 11:31:19
Initially, it did not work, it did not work, but as a result of investigating variously, it worked. I thought that there would be something like various wiring collections.
This review is about item#06876667.