Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Form of Lossless Magnetic Contactors, Without Cover
  • Form of Lossless Magnetic Contactors, Without Cover
  • Form of Lossless Magnetic Contactors, Without Cover
  • Form of Lossless Magnetic Contactors, Without Cover

Form of Lossless Magnetic Contactors, Without Cover SW-0RM

5.00 (1)
Item.#
06876983
Mfr.#
SW-0RM
Package Qty.
1PC
Ship pack of
1
85.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Main Circuit Voltage (V)
AC200
Mounting Screw
4-M4
Weight (kg)
0.79
Heat Element Rating Setting Range (A)
1.7-2.6
Heat Element Nominal Rating (A)
1.7
Rated Operational Current (A) Resistance Load (AC-1)
(200-240V)20 (380-440V)20
Rated Operational Current (A) Inching Plucking (AC-4)
(200-240V)11 (380-440V)9
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200-240V)13 (380-440V)9
Rated Capacity (kW) Single Phase Motor (AC-3)
(100V)0.5 (220V)1.0
Compatible Thermal Relay
TR-0N 1.7A
Compatible Rail Width (mm)
35
Auxiliary Contacts
1bx2
Outer Dimensions (Width W x Height H x Depth D) (mm)
100x122x80
Accessories
TR-0N (2 heat element thermal relay)
Motor capacity (kW)
0.4
Coil Rated Voltage(V)
AC200
Model
SW-0RM
Rated Operational Current (A) Single Phase Motor (AC-3)
(100V)13 (220V)13
Rated Capacity (kW) Inching Plucking (AC-4)
(200-240V)2.2 (380-440V)4
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200-240V)2.7 (380-440V)4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of machine tools, Mentenasu etc.
5
From Japan
On 2016-05-24 11:31:19
Initially, without wiring know, but did not work, as a result of investigating many things, was activated. Things like a lot of wiring concentrator is I thought that if there.
This review is about item#06876667.