Buy more than* S$200* and get FREE SHIPPING

  • Thermal Relay Standard Form Type
  • Thermal Relay Standard Form Type
  • Thermal Relay Standard Form Type

Thermal Relay Standard Form Type TR-0NH 0.15A

5.00 (3)
Item.#
06877193
Mfr.#
TR-0NH 0.15A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Adaptable Load
DC5V,3mA
Rated Operational Current (A)
Alternating current (AC-15) AC24V: 3 (0.3) AC110: 2.5 (0.3) AC220V: 2 (0.3) AC440V: 1 (0.3) AC550V: 0.6 (0.3) direct current (DC-13) DC24V: 1.1 (0.3) DC110V: 0.28DC220V: 0.14 () figures in parentheses, a contact rating of the case of auto-resetting
Auxiliary Contacts
1a1b
Rated Current
3A
Weight (kg)
0.13
Heat Element Rating Setting Range (A)
0.15 to 0.24
Heat Element Number
2
Compatible Rail Width (mm)
35
Power Consumption (VA)
1.8 / pole
Outer Dimensions (Width W x Height H x Depth D) (mm)
44x87x72
Form
TR-0NH
Specification
For single setting
Heat Element Rating (A)
0.15
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Protection of coolant pump
5
From Japan
On 2017-11-23 15:46:59
The number of auxiliary contacts matches the request. It is good that the delivery date is early.
This review is about item#6877211.
Replacement of defective item
5
From Japan
On 2017-04-22 15:30:35
You can get it quickly, and you can install it with ease as usual.
This review is about item#6877324.
Used for pump control board
5
From Japan
On 2017-02-03 09:37:08
I have used the same type until now, but there is no problem at all
This review is about item#6877236.