Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Thermal Relay Standard Form Type
  • Thermal Relay Standard Form Type
  • Thermal Relay Standard Form Type

Thermal Relay Standard Form Type TR-0NH 0.24A

5.00 (2)
Item.#
06877211
Mfr.#
TR-0NH 0.24A
Package Qty.
1PC
Ship pack of
1
35.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Minimum Adaptable Load
DC5V,3mA
Rated Operational Current (A)
Alternating current (AC-15) AC24V: 3 (0.3) AC110: 2.5 (0.3) AC220V: 2 (0.3) AC440V: 1 (0.3) AC550V: 0.6 (0.3) direct current (DC-13) DC24V: 1.1 (0.3) DC110V: 0.28DC220V: 0.14 () figures in parentheses, a contact rating of the case of auto-resetting
Auxiliary Contacts
1a1b
Rated Current
3A
Weight (kg)
0.13
Heat Element Rating Setting Range (A)
0.24 to 0.36
Heat Element Number
2
Compatible Rail Width (mm)
35
Power Consumption (VA)
1.8 / pole
Outer Dimensions (Width W x Height H x Depth D) (mm)
44x87x72
Form
TR-0NH
Specification
For single setting
Heat Element Rating (A)
0.24
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
故障品の交換
5
From Japan
On 2017-04-22 15:30:35
早く手に入り、いつも通り安心して取り付けられます。
This review is about item#6877324.
Use the control panel of the pump
5
From Japan
On 2017-02-03 09:37:08
In the past we use the same type, but it does not have any problem at all
This review is about item#6877236.