Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thermal Relay Standard Form Type
  • Thermal Relay Standard Form Type
  • Thermal Relay Standard Form Type

Thermal Relay Standard Form Type TR-5-1N 0.36A

4.71 (14)
Item.#
06877367
Mfr.#
TR-5-1N 0.36A
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Element Number
2
Specification
For Electromagnetic Switch
Weight (kg)
0.11
Heat Element Rating (A)
0.36
Power Consumption (VA)
1.8 / pole
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When you use independent installation, please use an independent installation unit.
Auxiliary Contacts
1a1b
Form
TR-5-1N
Heat Element Rating Setting Range (A)
0.36-0.54
Minimum Adaptable Load
DC5V,3mA
Outer Dimensions (Width W x Height H x Depth D) (mm)
53x80x60.5
Rated Operational Current (A)
Alternating current (AC-15) AC24V: 3 (0.3) AC110: 2.5 (0.3) AC220V: 2 (0.3) AC440V: 1 (0.3) AC550V: 0.6 (0.3 ) direct current (DC-13) DC24V: 1.1 (0.3) DC110V: 0.28 DC220V: the 0.14 () in number, a contact rating of the case of auto-resetting
Customer Reviews
5 star 12
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
For automatic operation of feed water pump
5
From Japan
On 2017-06-10 21:32:49
There is compatibility in changing the current value of the thermal relay, and no major change is required for the control panel.
This review is about item#6877744.
Replacement part
5
From Japan
On 2017-04-22 15:33:44
The customer ordered because the arrival will be delayed at the business partner. It's nice to get up soon
This review is about item#6877735.
Replacement Maintenance
3
From Japan
On 2017-04-09 19:07:55
Because it is a Japanese manufacturer, you can use with confidence without problems
This review is about item#7275466.
Machine maintenance
5
From Japan
On 2017-03-16 16:00:37
After ordering, reaching us was saved without affecting production as soon as possible.
This review is about item#7275606.
Control panel wiring
5
From Japan
On 2016-12-13 20:46:57
If inventory is available, shipping will be fast so it's convenient. I thought that I will ask other parts as they become necessary.
This review is about item#6877726.
Limit magnet for 200V motor
5
From Japan
On 2016-04-19 09:21:48
Before replacing it was 0.75 KW of the same manufacturer so it was possible to install it efficiently
This review is about item#06877735.
Replace due to breakdown
5
From Japan
On 2015-09-17 08:57:20
Because it is a domestic manufacturer, it can be trusted.
This review is about item#06877674.
Replacing the switchboard
5
From Japan
On 2014-09-21 18:39:00
It operated without problems by replacing parts.
This review is about item#06877437.
Submersible pump power supply
5
From Japan
On 2014-06-18 14:31:48
We are using it without problems
This review is about item#06877683.
Mechanical repair
5
From Japan
On 2013-12-27 18:26:45
There is no particular problem and it is good
This review is about item#06877692.