The reviews are automatic translation.
For automatic operation of feed water pump
From Japan
On 2017-06-10 21:32:49
There is compatibility in changing the current value of the thermal relay, and no major change is required for the control panel.
Replacement part
From Japan
On 2017-04-22 15:33:44
The customer ordered because the arrival will be delayed at the business partner. It's nice to get up soon
Replacement Maintenance
From Japan
On 2017-04-09 19:07:55
Because it is a Japanese manufacturer, you can use with confidence without problems
Machine maintenance
From Japan
On 2017-03-16 16:00:37
After ordering, reaching us was saved without affecting production as soon as possible.
Control panel wiring
From Japan
On 2016-12-13 20:46:57
If inventory is available, shipping will be fast so it's convenient. I thought that I will ask other parts as they become necessary.
Limit magnet for 200V motor
From Japan
On 2016-04-19 09:21:48
Before replacing it was 0.75 KW of the same manufacturer so it was possible to install it efficiently
Replace due to breakdown
From Japan
On 2015-09-17 08:57:20
Because it is a domestic manufacturer, it can be trusted.
Replacing the switchboard
From Japan
On 2014-09-21 18:39:00
It operated without problems by replacing parts.
Submersible pump power supply
From Japan
On 2014-06-18 14:31:48
We are using it without problems
Mechanical repair
From Japan
On 2013-12-27 18:26:45
There is no particular problem and it is good