Buy more than* S$200* and get FREE SHIPPING

  • Thermal Relay Standard Form Type
  • Thermal Relay Standard Form Type
  • Thermal Relay Standard Form Type

Thermal Relay Standard Form Type TR-0N 0.64A

4.80 (10)
Item.#
06877656
Mfr.#
TR-0N 0.64A
Package Qty.
1PC
Ship pack of
1
23.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Element Number
2
Specification
For Electromagnetic Switch
Heat Element Rating Setting Range (A)
0.64-0.96
Minimum Adaptable Load
DC5V, 3mA
Outer Dimensions (Width W x Height H x Depth D) (mm)
44x80x58.5
Rated Operational Current (A)
Alternating current(AC) (AC-15) AC24V: 3(0.3) AC110: 2.5(0.3) AC220V:2(0.3) AC440V:1(0.3) AC550V:0.6(0.3) Direct current (DC-13) DC24V: 1.1(0.3) DC110V: 0.28 DC220V: 0.14 ( ) Value in paranthesis is contact rating-a due to the case of the automatic reset
Auxiliary Contacts
1a1b
Weight (kg)
0.09
Heat Element Rating (A)
0.64
Power Consumption (VA)
1.8-/pole
Form
TR-0N
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When you use independent installation, please use an independent installation unit.
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Control panel wiring
5
From Japan
On 2016-12-13 20:46:57
It is convenient because shipping is fast if there is a stock. Other parts were also think hello there if you need.
This review is about item#6877726.
Limit magnet of 200V motor
5
From Japan
On 2016-04-19 09:21:48
Exchange before it was able to installation work efficiently because it was 0.75KW of the same manufacturer
This review is about item#06877735.
Exchange for failure
5
From Japan
On 2015-09-17 08:57:20
Since the domestic manufacturer can trust.
This review is about item#06877674.
Exchange of switchboard
5
From Japan
On 2014-09-21 18:39:00
It worked flawlessly in part exchange.
This review is about item#06877437.
Power of the water pump
5
From Japan
On 2014-06-18 14:31:48
I use without problems
This review is about item#06877683.
Mechanical repair
5
From Japan
On 2013-12-27 18:26:45
Particular problem without any good
This review is about item#06877692.
Power supply for the line motor
5
From Japan
On 2012-04-20 23:05:11
Without any abnormality
This review is about item#06877717.
It was carried out exchange of thermal relay in accordance with the capacity-up of the pump.
5
From Japan
On 2012-03-19 16:39:05
It is possible to arrange from 1 month, it has helped us very much. Sincerely <(_ _)>
This review is about item#06877735.
And Aru has been used in the update and the new control panel manufacturing at the time of the equipment used in the factory.
5
From Japan
On 2012-02-06 06:56:34
Although the price basis is the same level as the price which the Company is to purchase conventional Speaking at the delivery time, Mr. Monotarou has come in handy in a short delivery time. Since the performance of Fuji Electric's, use performance period of the Company also long There is no problem.
This review is about item#06877674.
Use as a replacement of the control parts of the industrial machinery imported. Still it needs to be replaced with a reliable domestic manufacturer goods. Also in the manufacturing destination of this product even if the other countries, the management has been made in Japan There is a sense of security to be there.
3
From Japan
On 2012-01-23 12:26:19
Although the thermal of existing (at the time of imports) was burning without trip, Exchange to not far particular problem from in this product.
This review is about item#06877744.