Buy more than* S$200* and get FREE SHIPPING

  • Thermal Relay Standard Form Type
  • Thermal Relay Standard Form Type
  • Thermal Relay Standard Form Type

Thermal Relay Standard Form Type TR-0N 5A

4.80 (10)
Item.#
06877735
Mfr.#
TR-0N 5A
Package Qty.
1PC
Ship pack of
1
23.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Element Number
2
Specification
For Electromagnetic Switch
Heat Element Rating Setting Range (A)
5-8
Minimum Adaptable Load
DC5V, 3mA
Outer Dimensions (Width W x Height H x Depth D) (mm)
44x80x58.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When you use independent installation, please use an independent installation unit.
Auxiliary Contacts
1a1b
Weight (kg)
0.09
Heat Element Rating (A)
5
Power Consumption (VA)
1.8-/pole
Form
TR-0N
Rated Operational Current (A)
Alternating current (AC-15) AC24V: 3(0.3) AC110: 2.5(0.3) AC220V:2(0.3) AC440V:1(0.3) AC550V:0.6(0.3) Direct current (DC-13) DC24V: 1.1(0.3) DC110V: 0.28 DC220V: 0.14 ( ) Value in paranthesis is contact rating-a due to the case of the automatic reset system
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Control panel wiring
5
From Japan
On 2016-12-13 20:46:57
It is convenient because shipping is fast if there is a stock. Other parts were also think hello there if you need.
This review is about item#6877726.
Limit magnet of 200V motor
5
From Japan
On 2016-04-19 09:21:48
Exchange before it was able to installation work efficiently because it was 0.75KW of the same manufacturer
This review is about item#06877735.
Exchange for failure
5
From Japan
On 2015-09-17 08:57:20
Since the domestic manufacturer can trust.
This review is about item#06877674.
Exchange of switchboard
5
From Japan
On 2014-09-21 18:39:00
It worked flawlessly in part exchange.
This review is about item#06877437.
Power of the water pump
5
From Japan
On 2014-06-18 14:31:48
I use without problems
This review is about item#06877683.
Mechanical repair
5
From Japan
On 2013-12-27 18:26:45
Particular problem without any good
This review is about item#06877692.
Power supply for the line motor
5
From Japan
On 2012-04-20 23:05:11
Without any abnormality
This review is about item#06877717.
It was carried out exchange of thermal relay in accordance with the capacity-up of the pump.
5
From Japan
On 2012-03-19 16:39:05
It is possible to arrange from 1 month, it has helped us very much. Sincerely <(_ _)>
This review is about item#06877735.
And Aru has been used in the update and the new control panel manufacturing at the time of the equipment used in the factory.
5
From Japan
On 2012-02-06 06:56:34
Although the price basis is the same level as the price which the Company is to purchase conventional Speaking at the delivery time, Mr. Monotarou has come in handy in a short delivery time. Since the performance of Fuji Electric's, use performance period of the Company also long There is no problem.
This review is about item#06877674.
Use as a replacement of the control parts of the industrial machinery imported. Still it needs to be replaced with a reliable domestic manufacturer goods. Also in the manufacturing destination of this product even if the other countries, the management has been made in Japan There is a sense of security to be there.
3
From Japan
On 2012-01-23 12:26:19
Although the thermal of existing (at the time of imports) was burning without trip, Exchange to not far particular problem from in this product.
This review is about item#06877744.