Buy more than* S$200* and get FREE SHIPPING

  • Press Tap And with Beaker Handle

Press Tap And with Beaker Handle #49-02

5.00 (4)
Item.#
06877954
Mfr.#
#49-02
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
1 Scale (mL)
20
Grip
Yes
Scale
Yes
Capacity (mL)
200
Cylinder Diameter x Height (phi mm x mm)
69x69
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Pour the highly viscous solution
5
From Japan
On 2017-12-17 14:55:48
The thing is solid and it is very easy to use. The mouth should be a little sharper.
This review is about item#6877972.
Morning coffee
5
From Japan
On 2017-05-22 10:24:03
I can not wash it. It is just right for me with hemiplegia. I am recommended for hemiplegia.
This review is about item#6877963.
Weighing gasoline and pouring in a narrow mouth.
5
From Japan
On 2017-01-20 14:43:23
I make it better than I saw in the picture. It might be unavoidable because it is gasoline, but the liquid drips from the spout.
This review is about item#6877997.
Formulation of sports drink
5
From Japan
On 2015-09-22 17:20:39
It is made of stainless steel and easy to handle
This review is about item#06877963.