Press Tap And with Beaker Handle #49-04
(4)
Item.#
06877972
Mfr.#
#49-04
Package Qty.
1PC
Ship pack of
1
Item Feature
Material
SUS304
Cylinder Diameter x Height (phi mm x mm)
81x108
1 Scale (mL)
50
Grip
Yes
Scale
Yes
Capacity (mL)
500
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Pour the highly viscous solution
From Japan
On 2017-12-17 14:55:48
The thing is solid and it is very easy to use. The mouth should be a little sharper.
Morning coffee
From Japan
On 2017-05-22 10:24:03
I can not wash it. It is just right for me with hemiplegia. I am recommended for hemiplegia.
Weighing gasoline and pouring in a narrow mouth.
From Japan
On 2017-01-20 14:43:23
I make it better than I saw in the picture. It might be unavoidable because it is gasoline, but the liquid drips from the spout.
Formulation of sports drink
From Japan
On 2015-09-22 17:20:39
It is made of stainless steel and easy to handle
Customers Who Bought This Item Also Bought
Top