Buy more than* S$200* and get FREE SHIPPING

  • Press Tap And with Beaker Handle

Press Tap And with Beaker Handle #49-07

5.00 (1)
Item.#
06878006
Mfr.#
#49-07
Package Qty.
1PC
Ship pack of
1
55.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Scale
Available
Capacity (mL)
3000
Cylinder Diameter x Height (phi mm x mm)
155x178
1 Scale (mL)
250
Grip
Available
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Formulation of sports drinks
5
From Japan
On 2015-09-22 17:20:39
Easy to handle made of stainless steel
This review is about item#06877963.