Buy more than* S$200* and get FREE SHIPPING

  • Press Tap Beaker, Handle, Lid

Press Tap Beaker, Handle, Lid #49-44

4.00 (1)
Item.#
06878051
Mfr.#
#49-44
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
1 Scale (mL)
50
Autoclave
Lid other than the variable
Specification
With lid
Capacity (mL)
300
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Water quality survey
4
From Japan
On 2018-05-05 17:09:15
It is good that the lid is solid and water is difficult to spill. Grip shape is also easy to grip. A little cheaper and even better.
This review is about item#6878051.