Buy more than* S$200* and get FREE SHIPPING

  • Handless Glass

Handless Glass #53-05

by TKG
4.67 (3)
Item.#
06878164
Mfr.#
#53-05
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cylinder Diameter x Height (phi mm x mm)
70phix70
Dimension (mm)
70phix70
Capacity (mL)
200
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As accessory parts
5
From Japan
On 2017-05-30 13:30:45
It looked beautiful and could be used without problem. I was saved because I arrived soon
This review is about item#6878182.
Implants OPE
5
From Japan
On 2017-02-05 15:09:24
It can also be sterilized without problems and it is handy enough for handling in size as well.
This review is about item#6878164.
Production improvement on facilities Application
4
From Japan
On 2016-08-11 17:08:13
Because it was a request for arrangement with priority on delivery, arrival was quick, it was saved.
This review is about item#6878173.