Buy more than* S$200* and get FREE SHIPPING

  • Pot SUS With Lid

Pot SUS With Lid #49-34

3.00 (2)
Item.#
06878216
Mfr.#
#49-34
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Scale
Yes
Lid
There knob
Cylinder Diameter (phi mm) x Height H(mm)
155x180
Capacity (L)
3
Material
SUS304
1 Scale
500cc
1 Scale (mL)
500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Weighing and charging solvent
5
From Japan
On 2018-03-20 18:10:39
It is expensive but strong, handy and other usability is far better than using an inexpensive cheap poly container, which is very good.
This review is about item#6878225.
Used as garbage storage container.
1
From Japan
On 2015-10-26 18:40:20
1: Since the edge of the lid and the edge of pinching are not hemmmed by drawing alone, there is a fear of cutting the hand. (It was processed using a spindle file + grindstone processing) 2: The thickness of the stainless steel material was thinner than expected (in comparison with the price).
This review is about item#06878234.