Buy more than* S$200* and get FREE SHIPPING

  • Metal Rack
  • Metal Rack
  • Metal Rack

Metal Rack MR-9009

4.33 (6)
Item.#
06878593
Mfr.#
MR-9009
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Frontage W x Depth D x Height H (mm)
About 910x about 460x about 900
2015 Trusco Published Pages
4 0148
Unit Dimensions (Width x Depth x Height)(mm)
About 910x about 460x about 900H
Pole Diameter (mm)
About 25
Material
Shelf / Paul: steel (chrome plating) fixed parts: ABS resin
TRUSCO Part Number
385-3012
2014 TRUSCO Published Page
3-1740
Shelf Row (number)
3
Withstand Load (kg)
Shelf per sheet: about 250
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Storage shelves of the factory in the office
1
From Japan
On 2016-02-17 17:48:40
During assembly, the foot of the screw is a lousy, screw in one of the joint is not Simara to the end, the joint screw was a little cut in forced iron saw.
This review is about item#06878584.
Choi Place tool shelf
5
From Japan
On 2015-04-01 13:53:32
Side-by-side purchase tool there is a percentage weight, I use every Choi. Size has firmly and just feel good.
This review is about item#06878557.
I'm using at the platform.
5
From Japan
On 2015-03-09 09:49:11
Oil with the uses at the platform. Height adjustment is also good made. Since you are using to lower, in order to get in the way it will come out on pole, We had a hard time cutting out portions.
This review is about item#06878645.
Tidy room
5
From Japan
On 2014-09-09 09:22:58
Imagine high rigidity than I had, there was no problem also put a heavy object. Since there is no weight of the product is heavy handle, etc., I felt the kana difficult to transport for women.
This review is about item#06878566.
Electric kettle stand cafeteria
5
From Japan
On 2013-02-19 14:47:26
I bought this time, we are firmly cheaper price.
This review is about item#06878557.
For the business trip-based business, you have to use when loading the tool to light car 1BOX
5
From Japan
On 2009-10-20 02:33:53
Protection to the back left and right is the want in standard During traveling, Equipment is because you want to not fall off the shelves The light 1BOX, is just easy to use with good size, since the height consisting of even the driver's seat become more to the rear of the poor visibility in the room mirror, those who ask any more of the height, you must be careful
This review is about item#06878593.