Buy more than* S$200* and get FREE SHIPPING

  • Metal Rack
  • Metal Rack
  • Metal Rack

Metal Rack MR-9012J

4.64 (11)
Item.#
06878602
Mfr.#
MR-9012J
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Weight (kg)
19.3
Unit Dimensions (Width x Depth x Height)(mm)
About 910xAbout 460xAbout 1200H
Pole Diameter (mm)
About25
Withstand Load (kg)
Per shelf board: About 250
Frontage W x Depth D x Height H (mm)
About 910 x 460 x about about 1200
Color
Silver
Material
Paulshelfboard:steel(chrome-plated)
fixedparts:ABSplastic
Dimension (mm)
About 910xAbout 460xAbout 1200H
Shelf Row (number)
4
Caution
Furitures in image are not included.
Shelf Board Adjustment Pitch (mm)
25
Effective Frontage (mm)
860
TRUSCO Part Number
385-3021
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Storage
5
From Japan
On 2018-02-09 14:38:28
I think that it is very strong and very good. I want another one.
This review is about item#6878681.
In the warehouse, as a place for private items etc.
5
From Japan
On 2017-10-26 11:14:31
It is easy to assemble and metal, so it's very clean and easy to use. I also want to order additional orders.
This review is about item#6878611.
Put the document in the factory
5
From Japan
On 2017-10-12 14:38:10
It arrived soon, so it was saved. Thank you very much.
This review is about item#6878575.
Used as a document shelf next to the desk.
5
From Japan
On 2017-03-06 12:31:38
Usability (separately castor setting) is very good. The strut pole is also heavy and sturdy and stable.
This review is about item#6878557.
Used for storage shelves of vegetables
5
From Japan
On 2017-01-31 20:05:05
We assembled immediately after delivery of goods. The wife and two people readily made up. It was very simple. I am using it in the reservoir of vegetables immediately.
This review is about item#6878611.
Storage shelf in factory office
1
From Japan
On 2016-02-17 17:48:40
At the time of assembly, the screw of the foot was poor, the screw did not narrow down to the end with one joint, unavoidably cutting the joint screw slightly with the iron saw.
This review is about item#06878584.
Slightly placed tool shelf
5
From Japan
On 2015-04-01 13:53:32
We arrange purchasing tools with proportion weights and use them for just about a second. I feel solid with just the size feeling good.
This review is about item#06878557.
I am using it on the workbench.
5
From Japan
On 2015-03-09 09:49:11
I am using it on an oiling workbench. It is also good to be able to adjust the height. Because it uses it lowered, the pole got out and got in the way, so I had a hard time cutting the part that came out.
This review is about item#06878645.
Room tidiness
5
From Japan
On 2014-09-09 09:22:58
It was more rigid than I had imagined, and I could put a heavy object on it. Since the weight of the product is heavy and there is no handle etc., I felt it difficult for a woman to carry.
This review is about item#06878566.
Electric pot stand at the cafeteria
5
From Japan
On 2013-02-19 14:47:26
It purchased this time, the price is also easy and firm.
This review is about item#06878557.