Buy more than* S$200* and get FREE SHIPPING

  • Metal Storage Rack

Metal Storage Rack MR-1509

3.00 (1)
Item.#
06878706
Mfr.#
MR-1509
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Shelf Board Adjustment Pitch (mm)
25
Shelf Row (number)
3
Withstand Load (kg)
Per shelf board: About 100
Weight (kg)
24.3
TRUSCO Part Number
385-2652
Effective Frontage (mm)
1450
Pipe Diameter (phi mm)
25
Color
Silver
Dimension (mm)
About 1500xAbout 460xAbout 900H
Material
Paulshelfboard:steel(chrome-plated)
fixedparts:ABSplastic
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To organize the equipment in the company.
3
From Japan
On 2018-02-08 15:34:40
It is cheaper than Erector. There is no set item for Luminous. The price is roughly the same as Luminous and Iris. Because the viva home in the neighborhood handled Luminous, it should have been to Luminous in consideration of being able to confirm the actual item ... Also, the delivery date took too much.
This review is about item#6878724.