Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Metal Storage Rack

Metal Storage Rack MR-1515J

3.00 (1)
Item.#
06878724
Mfr.#
MR-1515J
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
459.99 SGD
ADD TO CART
Shipped after 2018-07-05
Now we ship to...
...see all
Item Feature
Withstand Load (kg)
Per shelf: about 100
TRUSCO Part Number
385-2695
Dimension (mm)
About 1500xAbout 460xAbout 1510H
Material
Shelf Paul: steel (chrome-plated)
fixed parts: ABS resin
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To organize the equipment in the company.
3
From Japan
On 2018-02-08 15:34:40
It is cheaper than Erector. There is no set item for Luminous. The price is roughly the same as Luminous and Iris. Because the viva home in the neighborhood handled Luminous, it should have been to Luminous in consideration of being able to confirm the actual item ... Also, the delivery date took too much.
This review is about item#6878724.