Buy more than* S$200* and get FREE SHIPPING

  • Metal Storage Rack

Metal Storage Rack MTO-5515C

Item.#
06878907
Mfr.#
MTO-5515C
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
328-5251
Effective Frontage (mm)
512
Pipe Diameter (phi mm)
19
Frontage W x Depth D x Height H (mm)
About 550 x 350 x about about 1490
Weight (kg)
9.5
Material
(Pattern) polyvinyl chloride, polyethylene, (bristles) polypropylene, polyethylene
Shelf Board Adjustment Pitch (mm)
25
Shelf Row (number)
4
Withstand Load (kg)
Pershelf:About75
whole:About150
Color
Silver
Dimension (mm)
About 550xAbout 350xAbout 1490