Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Metal Mini, phi19mm

Metal Mini, phi19mm MTO-5518C

5.00 (2)
Item.#
06878916
Mfr.#
MTO-5518C
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Loading Capacity (kg)
150
Shelf Board Adjustment Pitch (mm)
25
Shelf Row (number)
5
Withstand Load (kg)
Shelf per one: about 75
Color
Silver
2015 Trusco Published Pages
4 0152
Material
Shelf / Paul: steel (chrome plating) caster: nylon resin fixed parts: ABS resin
TRUSCO Part Number
328-5260
Effective Frontage (mm)
512
Pipe Diameter (phi mm)
19
Frontage W x Depth D x Height H (mm)
About 550x about 350x about 1745
Weight (kg)
11.1
2014 TRUSCO Published Page
3-1744
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In the bathroom
5
From Japan
On 2017-09-29 17:23:36
I measured it and purchased it so it was perfect. I am satisfied with the cleanliness by placing a lot of things related to washstands and washing.
This review is about item#6878916.
Purchase as a tool storage place
5
From Japan
On 2014-02-11 17:31:38
It is certain that it is a mistake-free product. However, I would like to increase the lineup of sizes more.
This review is about item#37180647.