Buy more than* S$200* and get FREE SHIPPING

  • Metal Mini, phi19mm

Metal Mini, phi19mm MTO-8008C

5.00 (1)
Item.#
06878925
Mfr.#
MTO-8008C
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Dimension (mm)
About 800xAbout 350xAbout 830
Shelf Board Adjustment Pitch (mm)
25
Shelf Row (number)
3
Withstand Load (kg)
Pershelf:About75
whole:About150
Color
Silver
Material
※ It is shipped with a buckle sheet in order to prevent damage to the luggage at the bottom of the ratchet buckle.
TRUSCO Part Number
328-5278
Effective Frontage (mm)
762
Pipe Diameter (phi mm)
19
Frontage W x Depth D x Height H (mm)
About 800 x 350 x about about 830
Weight (kg)
7.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase as a tool storage place
5
From Japan
On 2014-02-11 17:31:38
It is certain that it is a mistake-free product. However, I would like to increase the lineup of sizes more.
This review is about item#37180647.