Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Metal Mini, phi19mm

Metal Mini, phi19mm MTO-8018C

5.00 (2)
Item.#
06878952
Mfr.#
MTO-8018C
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Pipe Diameter (phi mm)
19
Frontage W x Depth D x Height H (mm)
About 800 x 350 x about about 1745
Weight (kg)
13.4
TRUSCO Part Number
328-5294
Effective Frontage (mm)
762
Material
※ It is shipped with a buckle sheet in order to prevent damage to the luggage at the bottom of the ratchet buckle.
Withstand Load (kg)
Pershelfboard:About75
whole:About150
Color
Silver
Dimension (mm)
About 800xAbout 350xAbout 1745
Shelf Board Adjustment Pitch (mm)
25
Shelf Row (number)
5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In the bathroom
5
From Japan
On 2017-09-29 17:23:36
I measured it and purchased it so it was perfect. I am satisfied with the cleanliness by placing a lot of things related to washstands and washing.
This review is about item#6878916.
Purchase as a tool storage place
5
From Japan
On 2014-02-11 17:31:38
It is certain that it is a mistake-free product. However, I would like to increase the lineup of sizes more.
This review is about item#37180647.