Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Metal Mini, phi19mm

Metal Mini, phi19mm MTO-1112C

5.00 (2)
Item.#
06878977
Mfr.#
MTO-1112C
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Shelf Row (number)
4
Frontage W x Depth D x Height H (mm)
About 1100 x 350 x about about 1260
TRUSCO Part Number
328-5316
Withstand Load (kg)
Per shelf: about 75 whole: about 150
Dimension (mm)
About 1100xAbout 350xAbout 1260
Material
Shelf Paul: Steel (chrome plating) Caster: nylon resin fixed parts: ABS resin
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In the bathroom
5
From Japan
On 2017-09-29 17:23:36
I measured it and purchased it so it was perfect. I am satisfied with the cleanliness by placing a lot of things related to washstands and washing.
This review is about item#6878916.
Purchase as a tool storage place
5
From Japan
On 2014-02-11 17:31:38
It is certain that it is a mistake-free product. However, I would like to increase the lineup of sizes more.
This review is about item#37180647.