Buy more than* S$200* and get FREE SHIPPING

  • Digital Timer 100-Minute Guage

Digital Timer 100-Minute Guage TD-379-BK

4.50 (2)
Item.#
06879372
Mfr.#
TD-379-BK
Package Qty.
1PC
Ship pack of
1
12.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Package Mass (g)
55
Setting Time
Maximum of 99 minutes and 99 seconds, minimum 1 second
Power
One DC1.5V LR44 type battery used
Color
Black
Depth x Width x Height (mm)
15.5x60x96
Volume
70 dB or more
Weight (g)
About 50(battery included)
Accessories
LR44 type battery x1, strap x1
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Time-up of the beauty salon
4
From Japan
On 2017-01-26 10:30:00
Easy to see greatly to presbyopia of people, easy to press, is easy to use because is made larger the above all the start button, Do was ☆ 5 if there is a later start calling ~.
This review is about item#6879363.
Because the paint company uses when making a prototype board.
5
From Japan
On 2013-01-30 13:16:23
It survives in the very order to immediately reach I asked the next day. It is very convenient because it is lowered from the neck. Just a little more Iukotonashi if a cheaper price.
This review is about item#06879363.