Buy more than* S$200* and get FREE SHIPPING

  • Bond Ss Tape
  • Bond Ss Tape
  • Bond Ss Tape

Bond Ss Tape WF702

4.67 (3)
Item.#
06879406
Mfr.#
WF702
Package Qty.
1Roll
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Color
White
Operating Temperature Range (deg C)
-20 - 110
Separator
Available
Tape Thickness (mm)
0.45
Base Material
Foaming polymer
Others
-How to use- 1) Dry out well, wipe off the dirt surface dirt, rust, and oil windows. 2) Affix adhesive on one side of article, slowly peel off the paper. 3) After pasting on the other side, apply jigs such as roller press to adhered sides. 4)
Standard
JIS type 1 No'.2 conformity, F 4 stars equivalent product
Tape Width (mm)
20
TRUSCO Part Number
103-6068
Adhesive Power (N/10mm)
18.3
Tape Length (m)
8
Purpose
metal Rigid plastic wood
Adhesive
Acrylic-based adhesive
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Signboard installation
4
From Japan
On 2017-05-16 17:28:06
Adhesion is powerful. 0.75 mm is a little thin, I hope there is a 1 mm thick tape. I am happy that the price is a bit cheaper.
This review is about item#6879397.
Paste iron plate
5
From Japan
On 2017-03-06 15:40:56
I could also use it as an auxiliary tape, so I bought it because the price was cheaper than the others
This review is about item#39538895.
Adhesion of automobile spoiler
5
From Japan
On 2014-10-10 17:30:06
It was saved because it adhered quite strongly. There is no particular improvement point, but if it is one thing, it is still a price, is it a good one, is it a reasonable price, but I feel that the repeat rate will also increase if it is a little cheaper.
This review is about item#06879406.