Buy more than* S$200* and get FREE SHIPPING

  • No Fuse Breaker Nf-Fa Series, For Control Consoles
  • No Fuse Breaker Nf-Fa Series, For Control Consoles
  • No Fuse Breaker Nf-Fa Series, For Control Consoles
  • No Fuse Breaker Nf-Fa Series, For Control Consoles

No Fuse Breaker Nf-Fa Series, For Control Consoles NF30-FA 2P 10A

4.89 (9)
Item.#
06879765
Mfr.#
NF30-FA 2P 10A
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions c(mm)
57
Rated Insulation Voltage (V)
250
Rated Current (A)
10
Frame (AF)
30
Form Name
NF30-FA
External Dimensions b (mm)
75
Rated Breaking Capacity (kA)
AC220V:2.5/DC65V:1.5(JIS C8370)
Installation Method
ICE35mm Rails: Mounting screw and mantel table: (please prepare mounting screws.) * Mounting on outer faces is possible without attachment from the back with nut.In this case terminal screws can be fastened from behind crossing gate.
External Dimensions ca (mm)
73.5
Standard Surrouunding Temperature (degree c)
40
Standard
Electrical Appliance Type Approval
Number of Poles
2P
Weight (kg)
0.14
Overcurrent Tripping Operation
Thermal system
External Dimensions a (mm)
40
Type
No-fuse crossing gate for control consoles (for general use)
Connection Method
Surface type: For [ O ] pressure terminals
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Electric construction for agricultural use
5
From Japan
On 2018-01-12 22:36:31
Thanks to the reviews of other people, we have successfully bought a terminal cover (order code: 06880772 product number: TCS - 05FA 3) together. However, although I wanted to use more strands, I forgot to buy a crimp terminal (R2-5). It was smaller than NFB which I used before, it was saved because it was easy to install.
This review is about item#6879817.
For in-house facilities
5
From Japan
On 2017-06-26 11:17:54
We purchase from time to time including this series RCCB type. It is relatively small and it fits well in small plac boxes I am useful. I think that it is better if the terminal cover is sold separately but it is bundled. (I forget the arrangement.)
This review is about item#6879817.
Used for corrugated cardboard cutter power breaker
5
From Japan
On 2017-05-03 22:08:42
The operation of the lever lightly sounds comfortable to the opening and closing sound. You can use it with confidence.
This review is about item#6879774.
Protection of equipment inside control panel, power supply branch
5
From Japan
On 2015-04-22 17:10:23
I have used it from before. It is satisfactory because DIN rail mounting is possible and the number of machining steps of the tool mounting plate can be reduced.
This review is about item#06879801.
Solar power
5
From Japan
On 2014-04-18 13:19:47
I like the small size, affordable, I like it, just arranged (shipping) 5 days I waited for a moment.
This review is about item#32641524.
I used it for remodeling the control panel.
4
From Japan
On 2012-07-03 20:50:51
Especially, it was possible to use it without a problem.
This review is about item#06879774.
We will incorporate it into the control board which we manufacture and ship
5
From Japan
On 2012-04-20 13:16:15
It is more convenient because it requires less space for incorporating it into the control panel because the dimensions are smaller than general breakers. (Request) It is inconvenient that the terminal cover is sold separately, recently from the safety aspect I would like the terminal cover to be attached with accessories if it can be a necessary item
This review is about item#06879765.
Control panel wiring operation
5
From Japan
On 2012-03-28 15:42:29
It is one of commonly used parts now and I use it without any problem
This review is about item#06879765.
Electrical wiring work
5
From Japan
On 2012-01-17 17:21:33
I was satisfied.
This review is about item#06879765.