Buy more than* S$200* and get FREE SHIPPING

  • Earth Leakage Circuit Breakers for Control Panel
  • Earth Leakage Circuit Breakers for Control Panel
  • Earth Leakage Circuit Breakers for Control Panel

Earth Leakage Circuit Breakers for Control Panel NV30-FA 2P 20A 100-200V 30MA N

3.80 (5)
Item.#
06879905
Mfr.#
NV30-FA 2P 20A 100-200V 30MA N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions c(mm)
57
Within Operating Time
0.1
Standard Surrouunding Temperature (degree c)
40
Phase Wire Type
1 phi 2 W
Frame (AF)
30
Number of Poles
2P
External Dimensions a (mm)
40
Leakage Indication System
Mechanical button
Rated Voltage AC V
100-200 dual use
Type
Control Panel for earth leakage circuit breaker (OTC)
Connection Method
Surface type: For pressure terminals
External Dimensions ca (mm)
73.5
External Dimensions b (mm)
72
Rated Sensitivity Current (mA)
30
Rated Breaking Capacity (kA)
AC100V:2.5/AC200V:2.5(JIS C8371)
Rated Current (A)
20
Form Name
NV30-FA
Overcurrent Tripping Operation
Thermal dynamic form
Weight (kg)
0.16
Specification
Harmonic surge supported
Standard
ELECTRIC EQUIPMENT MODEL AUTHORIZATION JIS CERTIFICATION SHOWING APPROVAL NUMBER
Installation Method
ICE35mm Rails: Mounting screw and mounting on outer face : (please prepare mounting screws.)) * Mounting on outer faces is possible without attachment from the back with nut.In this case, terminal screws can be fastened from behind crossing gate.
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Replacement with replacement knife switch with fuse in distribution board
5
From Japan
On 2015-04-07 13:10:43
I am satisfied as a leakage breaker just in the compact installation space.
This review is about item#06879914.
Factory earth leakage interrupter
1
From Japan
On 2013-11-25 10:04:22
It is impossible to install it unless the wiring installation is processed.
This review is about item#06879993.
When you want to block overcurrent and leakage
3
From Japan
On 2013-09-17 21:57:33
Since it has never actually dropped by overcurrent, it is used only as a power switch. It is good to shut off the power properly.
This review is about item#06879975.
Control panel repair
5
From Japan
On 2012-07-20 16:31:42
It was very good.
This review is about item#06879941.
Power supply circuit of control panel
5
From Japan
On 2012-02-03 12:44:34
It is a compact size earth leakage breaker and it conforms to CE standards, so I thought it was a recommended product. In the future I would like to purchase if necessary.
This review is about item#06879923.