Buy more than* S$200* and get FREE SHIPPING

  • Earth Leakage Circuit Breakers for Control Panel
  • Earth Leakage Circuit Breakers for Control Panel
  • Earth Leakage Circuit Breakers for Control Panel

Earth Leakage Circuit Breakers for Control Panel NV30-FA 3P 5A 100-200V 30MA N

3.80 (5)
Item.#
06879975
Mfr.#
NV30-FA 3P 5A 100-200V 30MA N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions c(mm)
57
Within Operating Time
0.1
Standard Surrouunding Temperature (degree c)
40
Frame (AF)
30
Number of Poles
3P
External Dimensions a (mm)
60
Leakage Indication System
Mechanical button
Rated Voltage AC V
100-200 dual use
Phase Wire Type
3phi3W, 1phi2W, 1phi3W
Type
Control Panel for earth leakage circuit breaker (OTC)
Connection Method
Surface type: For pressure terminals
External Dimensions ca (mm)
73.5
External Dimensions b (mm)
72
Rated Sensitivity Current (mA)
30
Rated Current (A)
5
Form Name
NV30-FA
Overcurrent Tripping Operation
Thermal dynamic form
Weight (kg)
0.22
Specification
Harmonic surge supported
Rated Breaking Capacity (kA)
AC100V:1.5/AC200V:1.5(JIS C8371)
Standard
ELECTRIC EQUIPMENT MODEL AUTHORIZATION JIS CERTIFICATION SHOWING APPROVAL NUMBER
Installation Method
ICE35mm Rails: Mounting screw and mounting on outer face : (please prepare mounting screws.)) * Mounting on outer faces is possible without attachment from the back with nut.In this case, terminal screws can be fastened from behind crossing gate.