Buy more than* S$200* and get FREE SHIPPING

  • Earth Leakage Circuit Breakers for Control Panel
  • Earth Leakage Circuit Breakers for Control Panel
  • Earth Leakage Circuit Breakers for Control Panel
  • Earth Leakage Circuit Breakers for Control Panel

Earth Leakage Circuit Breakers for Control Panel NV50-FA 3P 40A 100-200V 30MA N

3.80 (5)
Item.#
06879984
Mfr.#
NV50-FA 3P 40A 100-200V 30MA N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions c(mm)
57
Within Operating Time
0.1
Standard Surrouunding Temperature (degree c)
40
Form Name
NV50-FA
Overcurrent Tripping Operation
Netsudo-gata
Weight (kg)
0.24
Rated Voltage AC V
100 over 200 dual
Phase Wire Type
3Phi3W, 1Phi2W, 1Phi3W
Standard
Acquisition Electrical Appliance type approval JIS standard display approval number
Installation Method
ICE35mm rail: mounting screws, front plate mounting: O (. Mounting screws, please be prepared by customer) * Table plate mounting can be mounted without the tightening nut from the back. In this case you can tighten the terminal screws from the circuit breaker back.
External Dimensions ca (mm)
73.5
External Dimensions b (mm)
72
Rated Sensitivity Current (mA)
30
Frame (AF)
50
Number of Poles
3P
External Dimensions a (mm)
60
Leakage Indication System
Mechanical buttons
Rated Breaking Capacity (kA)
AC100V: 2.5 / AC200V: 2.5 (JIS C8371)
Rated Current (A)
40
Type
Control panel for the earth leakage circuit breaker (general goods)
Connection Method
Surface type: crimp terminal
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Replacement with replacement knife switch with fuse in distribution board
5
From Japan
On 2015-04-07 13:10:43
I am satisfied as a leakage breaker just in the compact installation space.
This review is about item#06879914.
Factory earth leakage interrupter
1
From Japan
On 2013-11-25 10:04:22
It is impossible to install it unless the wiring installation is processed.
This review is about item#06879993.
When you want to block overcurrent and leakage
3
From Japan
On 2013-09-17 21:57:33
Since it has never actually dropped by overcurrent, it is used only as a power switch. It is good to shut off the power properly.
This review is about item#06879975.
Control panel repair
5
From Japan
On 2012-07-20 16:31:42
It was very good.
This review is about item#06879941.
Power supply circuit of control panel
5
From Japan
On 2012-02-03 12:44:34
It is a compact size earth leakage breaker and it conforms to CE standards, so I thought it was a recommended product. In the future I would like to purchase if necessary.
This review is about item#06879923.