Buy more than* S$200* and get FREE SHIPPING

  • Earth Leakage Circuit Breakers for Control Panel
  • Earth Leakage Circuit Breakers for Control Panel
  • Earth Leakage Circuit Breakers for Control Panel

Earth Leakage Circuit Breakers for Control Panel NV50-FA 3P 50A 100-200V 30MA N

3.80 (5)
Item.#
06879993
Mfr.#
NV50-FA 3P 50A 100-200V 30MA N
Package Qty.
1PC
Ship pack of
1
90.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions c(mm)
57
Within Operating Time
0.1
Standard Surrouunding Temperature (degree c)
40
External Dimensions a (mm)
60
Leakage Indication System
Mechanical button
Rated Voltage AC V
100-200 dual use
Phase Wire Type
3phi3W, 1phi2W, 1phi3W
Frame (AF)
50
Number of Poles
3P
Installation Method
ICE35mm Rails: Mounting screw and mounting on outer face : (please prepare mounting screws.)) * Mounting on outer faces is possible without attachment from the back with nut.In this case, terminal screws can be fastened from behind crossing gate.
Standard
ELECTRIC EQUIPMENT MODEL AUTHORIZATION JIS CERTIFICATION SHOWING APPROVAL NUMBER
External Dimensions ca (mm)
73.5
External Dimensions b (mm)
72
Rated Sensitivity Current (mA)
30
Overcurrent Tripping Operation
Thermal dynamic form
Weight (kg)
0.24
Specification
Harmonic surge supported
Rated Breaking Capacity (kA)
AC100V:2.5/AC200V:2.5(JIS C8371)
Rated Current (A)
50
Form Name
NV50-FA
Type
Control Panel for earth leakage circuit breaker (OTC)
Connection Method
Surface type: For pressure terminals
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Exchange replaced the fuse with a knife switch in the panelboard
5
From Japan
On 2015-04-07 13:10:43
We are satisfied as just well leakage breaker to the mounting space in the compact.
This review is about item#06879914.
Factory earth leakage circuit breaker
1
From Japan
On 2013-11-25 10:04:22
Installation of wiring can not be mounted if not cut.
This review is about item#06879993.
If you want to cut off the leakage and overcurrent
3
From Japan
On 2013-09-17 21:57:33
Because actually it is not fell in the over-current, not only used as a power switch. Perfectly good because the power supply is cut off.
This review is about item#06879975.
Control panel repair
5
From Japan
On 2012-07-20 16:31:42
It was very good
This review is about item#06879941.
Control panel of the power supply circuit
5
From Japan
On 2012-02-03 12:44:34
Also to CE standard in a compact size earth leakage breaker I thought that it was recommended commodity because it fit. I would also like to buy if there is a need in the future.
This review is about item#06879923.