Buy more than* S$200* and get FREE SHIPPING

  • No-Fuse Breaker Nf-Cs Series, Economic Goods
  • No-Fuse Breaker Nf-Cs Series, Economic Goods
  • No-Fuse Breaker Nf-Cs Series, Economic Goods
  • No-Fuse Breaker Nf-Cs Series, Economic Goods

No-Fuse Breaker Nf-Cs Series, Economic Goods NF30-CS 2P 10A WW

5.00 (4)
Item.#
06880124
Mfr.#
NF30-CS 2P 10A WW
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Form Name
NF30-CS
External Dimensions c(mm)
52
Standard Surrouunding Temperature (degree c)
40
Connection Method
Surface type: For pressure terminals
Standard
Electrical Appliance Type Approval
External Dimensions a (mm)
45
Number of Poles
2P
Type
NF-C series circuit breaker, no fuse (ecenomical goods)
Frame (AF)
30
External Dimensions ca (mm)
67
External Dimensions b (mm)
96
Rated Breaking Capacity (kA)
AC460V:1.5/AC220V:2.5(JIS C8370)
Rated Insulation Voltage (V)
500
Overcurrent Tripping Operation
Fully electromagnetic
Rated Current (A)
10
Weight (kg)
0.25
Switching Lifetime (times)
Mechanical: 10,000 ELECTRICAL (AC440V): 6000
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Inverter power switch
5
From Japan
On 2017-09-29 14:32:48
The price is also cheap, installation is easy and it is the highest. ·····
This review is about item#6880142.
Used as breaker and switch
5
From Japan
On 2013-11-20 09:05:39
It can be used without problems. I am glad that the price is cheap.
This review is about item#05622951.
As a part of the control panel
5
From Japan
On 2012-07-31 14:43:14
If you can allow it functionally it will be a bit more compact
This review is about item#06880167.
Specification for motor
5
From Japan
On 2012-04-20 13:03:44
I was asked by a acquaintance, I do not understand the specification feeling
This review is about item#06880176.