Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • No-Fuse Breaker Nf-Cs Series, Economic Goods
  • No-Fuse Breaker Nf-Cs Series, Economic Goods
  • No-Fuse Breaker Nf-Cs Series, Economic Goods
  • No-Fuse Breaker Nf-Cs Series, Economic Goods

No-Fuse Breaker Nf-Cs Series, Economic Goods NF30-CS 2P 15A WW

5.00 (4)
Item.#
06880133
Mfr.#
NF30-CS 2P 15A WW
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Form Name
NF30-CS
External Dimensions c(mm)
52
Standard Surrouunding Temperature (degree c)
40
Connection Method
Surface type: For pressure terminals
Standard
Electrical Appliance Type Approval
External Dimensions a (mm)
45
Number of Poles
2P
Switching Lifetime (times)
Mechanical: 10000 ELECTRICAL (AC440V): 6000
Frame (AF)
30
External Dimensions ca (mm)
67
External Dimensions b (mm)
96
Rated Breaking Capacity (kA)
AC460V:1.5/AC220V:2.5(JIS C8370)
Rated Insulation Voltage (V)
500
Overcurrent Tripping Operation
Fully electromagnetic
Rated Current (A)
15
Weight (kg)
0.25
Type
No fuse circuit breaker NF-C series (ecenomical goods)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Inverter power switch
5
From Japan
On 2017-09-29 14:32:48
The price is also cheap, installation is easy and it is the highest. ·····
This review is about item#6880142.
Used as breaker and switch
5
From Japan
On 2013-11-20 09:05:39
It can be used without problems. I am glad that the price is cheap.
This review is about item#05622951.
As a part of the control panel
5
From Japan
On 2012-07-31 14:43:14
If you can allow it functionally it will be a bit more compact
This review is about item#06880167.
Specification for motor
5
From Japan
On 2012-04-20 13:03:44
I was asked by a acquaintance, I do not understand the specification feeling
This review is about item#06880176.