|
No-Fuse Breaker Nf-Cs Series, Economic Goods NF30-CS 2P 20A WW
(4)
- Item.#
- 06880142
- Mfr.#
- NF30-CS 2P 20A WW
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order.
- Form Name
- NF30-CS
- External Dimensions c(mm)
- 52
- Standard Surrouunding Temperature (degree c)
- 40
- Connection Method
- Surface type: For pressure terminals
- Standard
- Electrical Appliance Type Approval
- Weight (kg)
- 0.25
- External Dimensions a (mm)
- 45
- Type
- No fuse circuit breaker NF-C series (ecenomical goods)
- Frame (AF)
- 30
- External Dimensions ca (mm)
- 67
- External Dimensions b (mm)
- 96
- Rated Breaking Capacity (kA)
- AC460V:1.5/AC220V:2.5(JIS C8370)
- Rated Insulation Voltage (V)
- 500
- Number of Poles
- 2P
- Overcurrent Tripping Operation
- Fully electromagnetic
- Rated Current (A)
- 20
- Switching Lifetime (times)
- Mechanical: 10000
ELECTRICAL (AC440V): 6000
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
4 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
Inverter power switch
From Japan
On 2017-09-29 14:32:48
The price is also cheap, installation is easy and it is the highest. ·····
Used as breaker and switch
From Japan
On 2013-11-20 09:05:39
It can be used without problems. I am glad that the price is cheap.
As a part of the control panel
From Japan
On 2012-07-31 14:43:14
If you can allow it functionally it will be a bit more compact
Specification for motor
From Japan
On 2012-04-20 13:03:44
I was asked by a acquaintance, I do not understand the specification feeling
Customers Who Bought This Item Also Bought
<<
NIDEC COPAL ELECTRONICS (FUJISOKU)
>>