Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • No-Fuse Breaker Nf-Cs Series, Economic Goods
  • No-Fuse Breaker Nf-Cs Series, Economic Goods
  • No-Fuse Breaker Nf-Cs Series, Economic Goods
  • No-Fuse Breaker Nf-Cs Series, Economic Goods

No-Fuse Breaker Nf-Cs Series, Economic Goods NF30-CS 2P 30A WW

5.00 (4)
Item.#
06880151
Mfr.#
NF30-CS 2P 30A WW
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Form Name
NF30-CS
External Dimensions c(mm)
52
Standard Surrouunding Temperature (degree c)
40
Connection Method
Surface type: For pressure terminals
Standard
Electrical Appliance Type Approval
Overcurrent Tripping Operation
Fully electromagnetic
Rated Current (A)
30
Type
No fuse circuit breaker NF-C series (ecenomical goods)
Frame (AF)
30
External Dimensions ca (mm)
67
External Dimensions b (mm)
96
Rated Breaking Capacity (kA)
AC460V:1.5/AC220V:2.5(JIS C8370)
Rated Insulation Voltage (V)
500
Weight (kg)
0.25
External Dimensions a (mm)
45
Number of Poles
2P
Switching Lifetime (times)
Mechanical: 10000 ELECTRICAL (AC440V): 6000
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Inverter power switch
5
From Japan
On 2017-09-29 14:32:48
The price is also cheap, installation is easy and it is the highest. ·····
This review is about item#6880142.
Used as breaker and switch
5
From Japan
On 2013-11-20 09:05:39
It can be used without problems. I am glad that the price is cheap.
This review is about item#05622951.
As a part of the control panel
5
From Japan
On 2012-07-31 14:43:14
If you can allow it functionally it will be a bit more compact
This review is about item#06880167.
Specification for motor
5
From Japan
On 2012-04-20 13:03:44
I was asked by a acquaintance, I do not understand the specification feeling
This review is about item#06880176.