Buy more than* S$200* and get FREE SHIPPING

  • No-Fuse Breaker Nf-Cs Series, Economic Goods
  • No-Fuse Breaker Nf-Cs Series, Economic Goods
  • No-Fuse Breaker Nf-Cs Series, Economic Goods
  • No-Fuse Breaker Nf-Cs Series, Economic Goods

No-Fuse Breaker Nf-Cs Series, Economic Goods NF30-CS 3P 20A WW

5.00 (3)
Item.#
06880194
Mfr.#
NF30-CS 3P 20A WW
Package Qty.
1PC
Ship pack of
1
36.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Form Name
NF30-CS
External Dimensions c(mm)
52
Standard Surrouunding Temperature (degree c)
40
Connection Method
Surface type: For pressure terminals
Standard
Electrical Appliance Type Approval
Overcurrent Tripping Operation
Fully electromagnetic
Rated Current (A)
20
Type
NF-C series circuit breaker, no fuse (ecenomical goods)
Frame (AF)
30
External Dimensions ca (mm)
67
External Dimensions b (mm)
96
Rated Breaking Capacity (kA)
AC460V:1.5/AC220V:2.5(JIS C8370)
Rated Insulation Voltage (V)
500
Weight (kg)
0.35
External Dimensions a (mm)
67.5
Number of Poles
3P
Switching Lifetime (times)
Mechanical: 10,000 ELECTRICAL (AC440V): 6000
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Breaker and used as a switch
5
From Japan
On 2013-11-20 09:05:39
You can use without any problems. Price is cheap happy.
This review is about item#05622951.
As part of the control panel
5
From Japan
On 2012-07-31 14:43:14
Should I become a little more compact, if functionally pardonable than
This review is about item#06880167.
Specifications for motor
5
From Japan
On 2012-04-20 13:03:44
Which has been asked to know, I do not know the specifications feeling
This review is about item#06880176.