Buy more than* S$200* and get FREE SHIPPING

  • No Fuse Breaker NF-KC Series
  • No Fuse Breaker NF-KC Series
  • No Fuse Breaker NF-KC Series

No Fuse Breaker NF-KC Series NF30-KC 2P 5A W

3.00 (2)
Item.#
06880212
Mfr.#
NF30-KC 2P 5A W
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
5
Standard
Electrical Appliance Type Approval
Weight (kg)
0.25
External Dimensions ca (mm)
76
External Dimensions b (mm)
96
Overcurrent Tripping Operation
Fully electromagnetic
Type
No fuse circuit breaker NF-C series (ecenomical goods)
Switching Lifetime (times)
Mechanical: 10000 Electrical (AC415V): 6000
Connection Method
Surface type: For pressure terminals
Rated Insulation Voltage (V)
500
Number of Poles
2P
Frame (AF)
30
External Dimensions c(mm)
60
External Dimensions a (mm)
50
Standard Surrouunding Temperature (degree c)
40
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Breaking Capacity (kA)
AC460V:1.5/AC220V:5(JIS C8370)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
At the time of Bilmen
5
From Japan
On 2017-11-14 17:05:25
Convenient and efficient as goods ordered are delivered immediately.
This review is about item#6880246.
Electrical construction
1
From Japan
On 2017-02-26 20:23:36
I was surprised that an item manufactured three years ago arrived. I think that this is not a manufacturer but the problem of product management of "Monotaro".
This review is about item#47841972.