Buy more than* S$200* and get FREE SHIPPING

  • No Fuse Breaker NF-KC Series
  • No Fuse Breaker NF-KC Series
  • No Fuse Breaker NF-KC Series

No Fuse Breaker NF-KC Series NF50-KC 3P 40A W

3.00 (2)
Item.#
06880587
Mfr.#
NF50-KC 3P 40A W
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
40
Standard
Electrical Appliance type approval
Weight (kg)
0.37
External Dimensions ca (mm)
76
Color
White
External Dimensions a (mm)
75
Standard Surrouunding Temperature (degree c)
40
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Breaking Capacity (kA)
AC460V: 1.5 / AC220V: 5 (JIS C8370)
Rated Insulation Voltage (V)
500
Number of Poles
3P
Frame (AF)
50
External Dimensions c(mm)
60
External Dimensions b (mm)
96
Overcurrent Tripping Operation
Full electromagnetic
Type
No-fuse breaker NF over C series (economic product)
Switching Lifetime (times)
Mechanical: 10000 electrical (AC415V): 6000
Connection Method
Surface type: crimp terminal