Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Large terminal cover for earth leakage / no fuse circuit breaker
  • Large terminal cover for earth leakage / no fuse circuit breaker
  • Large terminal cover for earth leakage / no fuse circuit breaker

Large terminal cover for earth leakage / no fuse circuit breaker TCL-03CS2W

Item.#
06880675
Mfr.#
TCL-03CS2W
Package Qty.
1Pack(2PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Application
For pressure terminal connection
Dimensions C (mm)
30.5
Dimensions A (mm)
43.5
Compatible
(NFB)NF30-CS,MB30-CS
Type
Large size
Circuit Breaker Pole Number
2
Dimensions B (mm)
25
Type
Large terminal cover (TC over L) one-touch
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.