Buy more than* S$200* and get FREE SHIPPING

  • Large terminal cover for earth leakage / no fuse circuit breaker
  • Large terminal cover for earth leakage / no fuse circuit breaker
  • Large terminal cover for earth leakage / no fuse circuit breaker

Large terminal cover for earth leakage / no fuse circuit breaker TCL-03CS3W

Item.#
06880684
Mfr.#
TCL-03CS3W
Package Qty.
1Pack(2PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Circuit Breaker Pole Number
3
Dimensions B (mm)
25
Color
White
Application
For pressure terminal connection
Type
Small terminal covering (TC-S) One-touch type
Dimensions C (mm)
30.5
Dimensions A (mm)
67
Type
Large-sized
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
(NFB)NF30-CS, MB30-CS (NV)NV30-CS, NV50-CSA, MN30-CS, MN50-CSA