Buy more than* S$200* and get FREE SHIPPING

  • Large terminal cover for earth leakage / no fuse circuit breaker
  • Large terminal cover for earth leakage / no fuse circuit breaker
  • Large terminal cover for earth leakage / no fuse circuit breaker

Large terminal cover for earth leakage / no fuse circuit breaker TCL-05SW3W

Item.#
06880702
Mfr.#
TCL-05SW3W
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Circuit Breaker Pole Number
3,2, 3
Dimensions B (mm)
25
Color
White
Application
For pressure terminal connection
Type
Large terminal cover (TC-L) one-touch
Dimensions C (mm)
65.5
Dimensions A (mm)
75
Type
Large size
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.