Buy more than* S$200* and get FREE SHIPPING

  • Large terminal cover for earth leakage / no fuse circuit breaker
  • Large terminal cover for earth leakage / no fuse circuit breaker
  • Large terminal cover for earth leakage / no fuse circuit breaker

Large terminal cover for earth leakage / no fuse circuit breaker TCL-1SW3W

Item.#
06880711
Mfr.#
TCL-1SW3W
Package Qty.
1Pack(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Large size
Circuit Breaker Pole Number
3
Dimensions B (mm)
40
Color
White
Compatible
(NFB)NF100-CW/SW, MB100-SW (NV)NV100-CW/SW/HW
Application
For pressure terminal connection
Dimensions C (mm)
65.5
Dimensions A (mm)
90
Type
Large terminal cover (TC-L) one-touch
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.