Buy more than* S$200* and get FREE SHIPPING

  • Fault Current And for No-Fuse Breakers Terminal Covering
  • Fault Current And for No-Fuse Breakers Terminal Covering
  • Fault Current And for No-Fuse Breakers Terminal Covering

Fault Current And for No-Fuse Breakers Terminal Covering TCS-03CS2W

5.00 (2)
Item.#
06880745
Mfr.#
TCS-03CS2W
Package Qty.
1Pack(2PC)
Ship pack of
1
1.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Circuit Breaker Pole Number
2
Dimensions B (mm)
5
Color
White
Application
For electric-wire direct connection
Type
Small terminal covering (TC-S) One-touch type
Dimensions C (mm)
30.5
Dimensions A (mm)
43.5
Type
Small size
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
(NFB)NF30-CS, MB30-CS
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Protection of electrode
5
From Japan
On 2013-11-20 09:06:31
You can use without any problems. Price is cheap happy.
This review is about item#06880684.
Control panel installation
5
From Japan
On 2013-06-03 20:14:34
Studio is genuine because it is no problem
This review is about item#06880763.