Buy more than* S$200* and get FREE SHIPPING

  • Fault Current And for No-Fuse Breakers Terminal Covering
  • Fault Current And for No-Fuse Breakers Terminal Covering
  • Fault Current And for No-Fuse Breakers Terminal Covering

Fault Current And for No-Fuse Breakers Terminal Covering TCS-05FA2

4.67 (3)
Item.#
06880763
Mfr.#
TCS-05FA2
Package Qty.
1Pack(2PC)
Ship pack of
1
1.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Application
For electric-wire direct connection
Dimensions C (mm)
55
Dimensions A (mm)
40
Type
Small terminal covering (TC-S) One-touch type
Type
Small size
Circuit Breaker Pole Number
2
Dimensions B (mm)
7
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
(NFB)NF30-FA/FAU, NF50-FA/FAU (NV)NV30-FA/FAU, NV50-FA/FAU
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used when replacing the earth leakage breaker
4
From Japan
On 2017-11-12 12:33:19
Terminal covers will inevitably tend to be introduced as special parts (option), but it is saved if there is another warning. In case There is no problem because the cover itself is good, but the wiring part is unexpectedly large, somewhat smaller one is preferable, so I think that it is still better if you can choose the size of the wiring part by cutting off the cutter.
This review is about item#37615916.
Electrode protection
5
From Japan
On 2013-11-20 09:06:31
It can be used without problems. I am glad that the price is cheap.
This review is about item#06880684.
Installation inside control panel
5
From Japan
On 2013-06-03 20:14:34
Since it is a manufacturer genuine product, there is no problem
This review is about item#06880763.