Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Earth Leakage Circuit Breakers
  • Earth Leakage Circuit Breakers
  • Earth Leakage Circuit Breakers

Earth Leakage Circuit Breakers NV30-CS 3P 5A 100-230V 30MA WW

4.80 (5)
Item.#
06880946
Mfr.#
NV30-CS 3P 5A 100-230V 30MA WW
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Form Name
NV30-CS
External Dimensions c(mm)
52
External Dimensions a (mm)
67.5
Rated Sensitivity Current (mA)
30
Standard Surrouunding Temperature (degree c)
40
Weight (kg)
0.4
Leakage Indication System
Mechanical buttons
Rated Current (A)
5
Connection Method
Surface type: crimp terminal
Type
Earth leakage breaker NV over C series (economic product)
Frame (AF)
30
External Dimensions ca (mm)
67
External Dimensions b (mm)
96
Within Operating Time
0.1
Rated Voltage AC V
100-230
Number of Poles
3P
Overcurrent Tripping Operation
Full electromagnetic
Rated Breaking Capacity (kA)
AC200V: 2.5 / AC100V: 2.5 (JIS C8371)
Phase Wire Type
3Phi3W, 1Phi3W, please connect to the left and right poles without using a central pole when it is used the 1Phi2W * of 3-pole earth leakage circuit breaker in 1Phi2W. Please connect the center line to the center pole when used 1Phi3W.
Standard
Acquisition Electrical Appliance type approval JIS standard display approval number
Switching Lifetime (times)
Mechanical: 10000 electrical (AC200V): 6000
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
It can be used quite well.
5
From Japan
On 2018-05-13 14:24:30
Although I would like to evaluate during the use period, it is possible to only evaluate the appearance. Good appearance and wearing without problems
This review is about item#6880973.
Air conditioner power supply (replace from existing)
5
From Japan
On 2016-07-21 17:32:16
It was easy to install, although it was very compact.
This review is about item#06880982.
Main breaker
4
From Japan
On 2016-03-15 14:31:47
easy to handle
This review is about item#06880982.
Parts exchange
5
From Japan
On 2015-12-08 08:59:09
Exchange work is easy
This review is about item#06880982.
3 φ 3 W indoor wiring
5
From Japan
On 2014-09-11 23:36:00
It can be used for both bar terminal and round terminal. It is small and easy to use.
This review is about item#06880982.