Buy more than* S$200* and get FREE SHIPPING

  • Earth Leakage Circuit Breakers
  • Earth Leakage Circuit Breakers
  • Earth Leakage Circuit Breakers
  • Earth Leakage Circuit Breakers

Earth Leakage Circuit Breakers NV30-CS 3P 30A 100-230V 30MA WW

4.75 (4)
Item.#
06880982
Mfr.#
NV30-CS 3P 30A 100-230V 30MA WW
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Form Name
NV30-CS
External Dimensions c(mm)
52
External Dimensions a (mm)
67.5
Rated Sensitivity Current (mA)
30
Standard Surrouunding Temperature (degree c)
40
Weight (kg)
0.4
Rated Current (A)
30
Overcurrent Tripping Operation
Fully electromagnetic
Phase Wire Type
3phi3W, 1phi3W, 1phi2W * WHEN USING A 3-POLE CIRCUIT BREAKER AS 1phi2W, PLEASE CONNECT TO RIGHT AND LEFT POLES WITHOUT THE CENTRAL POLE.IF 1 phi 3 W IS USED, PLEASE CONNECT IT TO THE MIDDLE CENTRAL POLE.
Standard
Electric article form approval JIS standard display approval number acquisition
Switching Lifetime (times)
Mechanical: 10,000 Electrical (AC200V): 6000
Frame (AF)
30
External Dimensions ca (mm)
67
External Dimensions b (mm)
96
Within Operating Time
0.1
Rated Voltage AC V
100-230
Number of Poles
3P
Rated Breaking Capacity (kA)
AC200V:2.5/AC100V:2.5(JIS C8371)
Specification
Harmonic surge supported
Leakage Indication System
Mechanical button
Connection Method
Surface type: For [ O ] pressure terminals
Type
Earth leakage breaker NV-C series (economic article)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Air conditioner power supply (replace from existing)
5
From Japan
On 2016-07-21 17:32:16
It was easy to install, although it was very compact.
This review is about item#06880982.
Main breaker
4
From Japan
On 2016-03-15 14:31:47
easy to handle
This review is about item#06880982.
Parts exchange
5
From Japan
On 2015-12-08 08:59:09
Exchange work is easy
This review is about item#06880982.
3 φ 3 W indoor wiring
5
From Japan
On 2014-09-11 23:36:00
It can be used for both bar terminal and round terminal. It is small and easy to use.
This review is about item#06880982.