Buy more than* S$200* and get FREE SHIPPING

  • Leakage Circuit Breaker NV-SW series
  • Leakage Circuit Breaker NV-SW series
  • Leakage Circuit Breaker NV-SW series
  • Leakage Circuit Breaker NV-SW series

Leakage Circuit Breaker NV-SW series NV32-SW 3P 30A 100-440V 30MA W

Item.#
06881016
Mfr.#
NV32-SW 3P 30A 100-440V 30MA W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Reverse Connection
Yes (only AC240V below)
Form Name
NV30-SW
Overcurrent Tripping Operation
Full electromagnetic
External Dimensions c(mm)
68
External Dimensions a (mm)
75
Within Operating Time
0.1
Rated Voltage AC V
100-440
Rated Breaking Capacity (kA)
AC415V: 5/AC200V: 10/AC100V: 10 (JIS C8371)
Connection Method
Surface type: crimp terminals for
Standard
Electrical Appliance type approval JIS standard display approval number acquisition
Type
Earth leakage breaker NV-S Series (general-purpose products)
Specification
Harmonic surge supported
Frame (AF)
30
Trip Button
Yes
Switching Lifetime (times)
Mechanical: 10000 electrical (AC415V): 6000
External Dimensions ca (mm)
90
External Dimensions b (mm)
130
Leakage Indication System
Mechanical buttons
Rated Sensitivity Current (mA)
30
Standard Surrouunding Temperature (degree c)
40
Phase Wire Type
Please connect the left and right electrode without using a central pole When used 1phi2W leakage breaker 3phi3W, 1phi3W, the 1phi2W 3 poles.Please connect the center line to the center electrode when used for 1phi3W.
Rated Current (A)
30
Number of Poles
3P
Weight (kg)
0.6