Buy more than* S$200* and get FREE SHIPPING

  • Earth Leakage Breaker Nv-Kc Series, Agreement Size
  • Earth Leakage Breaker Nv-Kc Series, Agreement Size
  • Earth Leakage Breaker Nv-Kc Series, Agreement Size

Earth Leakage Breaker Nv-Kc Series, Agreement Size NV50-KC 2P 15A 100-200V 30MA W

5.00 (5)
Item.#
06881077
Mfr.#
NV50-KC 2P 15A 100-200V 30MA W
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Within Operating Time
0.1
Rated Sensitivity Current (mA)
30
Rated Voltage AC V
100-200 dual use
Standard Surrouunding Temperature (degree c)
40
External Dimensions ca (mm)
76
Rated Current (A)
15
External Dimensions a (mm)
50
Leakage Indication System
Mechanical button
Rated Breaking Capacity (kA)
AC200V:5/AC100V:5(JIS C8371)
Connection Method
Surface type: For pressure terminals
Type
Earth leakage breaker NV-C series (economic goods)
Weight (kg)
0.3
Specification
Harmonic surge supported
Frame (AF)
50
Overcurrent Tripping Operation
Fully electromagnetic
External Dimensions c(mm)
60
External Dimensions b (mm)
96
Number of Poles
2P
Switching Lifetime (times)
Mechanical: 10000 ELECTRICAL (AC200V): 6000
Phase Wire Type
3phi3W, 1phi3W, 1phi2W *WHEN USING A 3-POLE CIRCUIT BREAKER AS 1phi2W, PLEASE CONNECT TO RIGHT AND LEFT POLES WITHOUT THE CENTRAL POLE.IF 1 phi 3 W IS USED, PLEASE CONNECT IT TO THE MIDDLE CENTRAL POLE.
Standard
ELECTRIC EQUIPMENT MODEL AUTHORIZATION JIS CERTIFICATION SHOWING APPROVAL NUMBER
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Replacing earth leakage circuit breaker
5
From Japan
On 2018-01-18 15:16:55
Due to electric leakage of the RCCB itself, it became unrechargeable state and replaced Although it was installed in the outdoor installation switchboard, it is thought that dew condensation occurred and water droplets penetrated into the switch It has been about 20 years ago, it was quite miniaturized.
This review is about item#35101096.
Electrical construction
5
From Japan
On 2016-02-03 15:03:29
Goods shipment was quick, it was saved.
This review is about item#35101062.
Expansion board expansion
5
From Japan
On 2016-01-13 15:04:28
It increased to the empty space of the existing distribution board but it was very easy to install with fitting type. Also the wiring installation was done well. I am still a beginner but it helped smoothly. RT.
This review is about item#34570417.
Emergency exchanges due to rain leakage actuation
5
From Japan
On 2015-06-12 17:23:36
I was saved the next day delivery.
This review is about item#06881104.
For air conditioner power supply
5
From Japan
On 2013-06-04 15:55:52
I want the cheapness of the earth leakage breaker a bit cheaper It is necessary for safety but if it uses the earth leakage breaker in the branch circuit cost is taken too much
This review is about item#06881104.